Marley Electric and Heating CUS93505203FF Heater, Neutral Grey, 14 A, 35 in L, 208 at 3-Phase V, 3.3 (Low) kW, 5 (High) kW | Graybar Store
     
Marley Electric and Heating - Heater, Neutral Grey, 14 A, 35 in L, 208 at 3-Phase V, 3.3 (Low) kW, 5 (High) kW - CUS93505203FF
+ / - Hover over image to Zoom
Other Views

    Heater, Neutral Grey, 14 A, 35 in L, 208 at 3-Phase V, 3.3 (Low) kW, 5 (High) kW

    Manufacturer: Marley Electric and Heating
    Manufacturer #: CUS93505203FF
    SKU: 99502351
    $2,424.02
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Built-In Disconnect Switch and Thermostat, High/Low Heat Setting, Terminals for Direct Connection to BAS or EMS
    Amperage:14 A
    Length:35 in.
    Voltage Rating:208 at 3-Phase V
    Watts:3.3 (Low) kW, 5 (High) kW
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # CUS93505203FF
    • Amperage 14 A
    • UNSPSC 40101821
    • Additional Features Built-In Disconnect Switch and Thermostat, High/Low Heat Setting, Terminals for Direct Connection to BAS or EMS
    • Finish Neutral Grey Finish
    • Length 35 in.
    • Watts 3.3 (Low) kW, 5 (High) kW
    • Voltage Rating 208 at 3-Phase V
    Product Overview:
    Heater, Neutral Grey, Built-In Disconnect Switch and Thermostat, High/Low Heat Setting