Klein Tools D302-6 Curved Long-Nose Pliers | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Klein Tools - Curved Long-Nose Pliers - D302-6
+ / - Hover over image to Zoom
Other Views

    Curved Long-Nose Pliers

    Manufacturer: Klein Tools
    Manufacturer #: D302-6
    SKU: 88154114
    $43.58
    Checking Pricing
         
    Jaw Length (Inches):1-1/2
    Length:6-5/8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D302-6
    • UNSPSC 27112134
    • Handle Color Yellow
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 1-1/2
    Product Overview:
    Curved Long-Nose Pliers Is 6-3/8 Long.