Lithonia Lighting TLB 2 32 MVOLT 1/4 BILP Curved-Basket Wraparound | Graybar Store
Lithonia Lighting - Curved-Basket Wraparound - TLB 2 32 MVOLT 1/4 BILP
+ / - Hover over image to Zoom
Other Views

    Curved-Basket Wraparound

    Manufacturer: Lithonia Lighting
    Manufacturer #: TLB 2 32 MVOLT 1/4 BILP
    SKU: 25652571
    $0.00
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:32W
    Ballast Type:Electronic
    Voltage Rating:120/277V
    Input Voltage:120 to 277 V
    Length:48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TLB 2 32 MVOLT 1/4 BILP
    • UNSPSC 39111501
    • Ballast Type Electronic
    • Brand Lithonia
    • Input Voltage 120 to 277 V
    • Lamp Type Fluorescent
    • Lamp Watts 32W
    • Length 48 in.
    • No. of Lamps 2
    • Voltage 120-277
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    TLB Curved-Basket Wraparound, Length (Inches): 48 in, Input Voltage: 120 to 277 V, Lamp Type: Fluorescent, Voltage Rating: 120 to 277 V, Lamp Watts: 32 W