Lithonia Lighting LB 3 32 MVOLT 1/3 GEB10PS Low-Profile Wraparound, LB Series, 120/277V, 4ft. L, (3) 32WT8, (1)3-Lamp Electronic ≤10% THD Programmed Start Ballast | Graybar Store
     
Lithonia Lighting - Low-Profile Wraparound, LB Series, 120/277V, 4ft. L, (3) 32WT8, (1)3-Lamp Electronic ≤10% THD Programmed Start Ballast - LB 3 32 MVOLT 1/3 GEB10PS
+ / - Hover over image to Zoom
Other Views

    Low-Profile Wraparound, LB Series, 120/277V, 4ft. L, (3) 32WT8, (1)3-Lamp Electronic ≤10% THD Programmed Start Ballast

    Manufacturer: Lithonia Lighting
    Manufacturer #: LB 3 32 MVOLT 1/3 GEB10PS
    SKU: 25478105
    $0.00
    Checking Pricing
         
    No. of Lamps:3
    Lamp Watts:32W
    Ballast Type:Electronic
    Voltage Rating:120/277V
    Input Voltage:120 to 277 V
    Length:48 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LB 3 32 MVOLT 1/3 GEB10PS
    • UNSPSC 39111501
    • Ballast Type Electronic
    • Input Voltage 120 to 277 V
    • Lamp Type Fluorescent
    • Lamp Watts 32W
    • Length 48 in. L
    • No. of Lamps 3
    • Series LB
    • Voltage 120/277V
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Low-profile LB series 4 ft. wraparound 120/277V with (1) 3-lamp electronic ≤10% THD programmed start ballast for use with (3) 32W T8 lamps.
    • Acrylic prismatic diffuser with sonic-welded, injection-molded, luminous ends
    • White enamel end plates
    • For surface or stem mounting, unit or row installation
    • Snap-in aligners permit row mounting without tools
    • Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes
    • UL Listed