Pentair Hoffman A483611HCT Type 3R Enclosure, Steel, Current Transformer, Hinge Cover, 48 x 36 x 11 in. | Graybar Store
     
Pentair Hoffman - Type 3R Enclosure, Steel, Current Transformer, Hinge Cover, 48 x 36 x 11 in. - A483611HCT
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Steel, Current Transformer, Hinge Cover, 48 x 36 x 11 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A483611HCT
    SKU: 99692716
    $1,445.98
    Checking Pricing
         
    Height (Inches):48 in.
    Depth (Inches):11 in.
    Use With:Instrument Current Transformers
    Width (Inches):36 in.
    Door Style:Steel Double Door
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A483611HCT
    • Type Current Transformer
    • UNSPSC 39121319
    • Depth (Inches) 11 in.
    • Door Style Steel Double Door
    Product Overview:
    Hoffman® Current Transformer Cabinet With Hinged Cover, Width (Inches): 36 in, Height (Inches): 48 in, Depth (Inches): 11 in, Steel Double Door