Bussmann (Eaton) Low-Peak CUBEFuse™ TCF Series Class CF Finger-Safe Dual-Element Time Delay Fuse With Open Fuse Indication | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bussmann (Eaton) - Low-Peak CUBEFuse™ TCF Series Class CF Finger-Safe Dual-Element Time Delay Fuse With Open Fuse Indication
+ / - Hover over image to Zoom
Other Views

    Low-Peak CUBEFuse™ TCF Series Class CF Finger-Safe Dual-Element Time Delay Fuse With Open Fuse Indication

    Manufacturer: Bussmann (Eaton)
         

    Faster response to damaging faults to help reduce destructive thermal and magnetic forces. True dual-element fuse construction with a minimum of 10 seconds time-delay at 500% of rating.

    • Separate Overload and Short-Circuit Elements Provide Time Delay For Sizing of High Inrush Loads Linked With Class J Current Limitation
    • Selective Coordination Ratio of 2:1 (Within Low-Peak Fuse Family) Prevents Electrical Shutdowns From Extending Beyond the Failed Circuit
    • Smallest Footprint of Any Class CC, J, T or RK Fuse Provides Substantial Space Savings and Installation Flexibility
    • IEC 60529 and Finger-Safe Rating Provides Enhanced Workplace Safety
    • Manufacturer Bussmann (Eaton)
    • Application Electrical Panelboards; Industrial Control; Machinery Disconnects; Required Finger Safe Systems
    • Fuse Dimension 3.01 L in.
    • Fuse Type Class CF Time Delay Fuse
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    TCF15
    99538460
    15A
    600V AC/300V DC
    $32.04 / EA
    SKU
    99538460
    Amps
    15A
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $32.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF25
    99538465
    25A
    600V AC/300V DC
    $32.04 / EA
    SKU
    99538465
    Amps
    25A
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $32.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF35
    99538467
    35A
    600V AC/300V DC
    $50.78 / EA
    SKU
    99538467
    Amps
    35A
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $50.78 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF30
    99538466
    30A
    600V AC/300V DC
    $32.04 / EA
    SKU
    99538466
    Amps
    30A
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $32.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF40
    99538468
    40A
    600V AC/300V DC
    $50.78 / EA
    SKU
    99538468
    Amps
    40A
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $50.78 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF60
    99538471
    60A
    600V AC/300V DC
    $50.78 / EA
    SKU
    99538471
    Amps
    60A
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $50.78 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF50
    99538470
    50A
    600V AC/300V DC
    $50.78 / EA
    SKU
    99538470
    Amps
    50A
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $50.78 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF100
    22108949
    100A
    600V AC/300V DC
    $106.10 / EA
    SKU
    22108949
    Amps
    100A
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $106.10 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF20
    99538462
    20A
    600V AC/300V DC
    $32.04 / EA
    SKU
    99538462
    Amps
    20A
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $32.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF6
    99538477
    6A
    600V AC/300V DC
    $32.04 / EA
    SKU
    99538477
    Amps
    6A
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $32.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF80
    22108947
    80A
    600V AC/300V DC
    $106.10 / EA
    SKU
    22108947
    Amps
    80A
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $106.10 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF10
    99538479
    10A
    600V AC/300V DC
    $32.04 / EA
    SKU
    99538479
    Amps
    10A
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $32.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF90
    22108948
    90A
    600V AC/300V DC
    $106.10 / EA
    SKU
    22108948
    Amps
    90A
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $106.10 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF17-1/2
    99538461
    17-1/2A
    600V AC/300V DC
    $42.71 / EA
    SKU
    99538461
    Amps
    17-1/2A
    Voltage Rating
    600V AC/300V DC
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $42.71 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF70
    22108946
    70A
    300 V DC; 600 V AC
    100 V DC (UL & CSA) kA; 200 (RMS Symmetrical, CSA) kA; 300 (RMS Symmetrical, UL) kA
    Dual
    High Interrupting Rating to Safely Interrupt Faults; Low Let-Through Currents Under Fault Conditions
    CE; CSA Certified; Class 1422-02; Class 6225-01; File 47235; File 53787; File E4273; File E214079; Guide JFHR; UL Listed
    10 Minimum at 500 Percent Rated Amps sec
    $106.10 / EA
    SKU
    22108946
    Amps
    70A
    Voltage Rating
    300 V DC; 600 V AC
    Interrupt Rating
    100 V DC (UL & CSA) kA; 200 (RMS Symmetrical, CSA) kA; 300 (RMS Symmetrical, UL) kA
    Element
    Dual
    Additional Features
    High Interrupting Rating to Safely Interrupt Faults; Low Let-Through Currents Under Fault Conditions
    Standard
    CE; CSA Certified; Class 1422-02; Class 6225-01; File 47235; File 53787; File E4273; File E214079; Guide JFHR; UL Listed
    Response Time
    10 Minimum at 500 Percent Rated Amps sec
    $106.10 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TCF45
    99538469
    45A
    300 V DC; 600 V AC
    100 V DC (UL & CSA) kA; 200 (RMS Symmetrical, CSA) kA; 300 (RMS Symmetrical, UL) kA
    Dual
    High Interrupting Rating to Safely Interrupt Faults; Low Let-Through Currents Under Fault Conditions
    CE; CSA Certified; Class 1422-02; Class 6225-01; File 47235; File 53787; File E4273; File E214079; Guide JFHR; UL Listed
    10 Minimum at 500 Percent Rated Amps sec
    $50.78 / EA
    SKU
    99538469
    Amps
    45A
    Voltage Rating
    300 V DC; 600 V AC
    Interrupt Rating
    100 V DC (UL & CSA) kA; 200 (RMS Symmetrical, CSA) kA; 300 (RMS Symmetrical, UL) kA
    Element
    Dual
    Additional Features
    High Interrupting Rating to Safely Interrupt Faults; Low Let-Through Currents Under Fault Conditions
    Standard
    CE; CSA Certified; Class 1422-02; Class 6225-01; File 47235; File 53787; File E4273; File E214079; Guide JFHR; UL Listed
    Response Time
    10 Minimum at 500 Percent Rated Amps sec
    $50.78 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock