Chatsworth 12804-701 Cube-iT PLUS® 115V AC Fan Kit | Graybar Store
     
Chatsworth - Cube-iT PLUS® 115V AC Fan Kit - 12804-701
+ / - Hover over image to Zoom
Other Views

    Cube-iT PLUS® 115V AC Fan Kit

    Manufacturer: Chatsworth
    Manufacturer #: 12804-701
    SKU: 22058882
    $163.03
    Checking Pricing
         
    Voltage (Volts):115
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12804-701
    • Voltage (Volts) 115
    • Type Cube-iT PLUS Fan Kit
    • UNSPSC 39121300
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Cube-iT PLUS® fan kit is 100 CFM, 115V AC, 50/60 Hz and NEMA 5-15P.
    Fan kit includes mounting hardware and cable ties.