Philips Day-Brite CU25A-120-EB-LP Under Cabinet Lighting, 36 in. L, 25W | Graybar Store
     
Philips Day-Brite - Under Cabinet Lighting, 36 in. L, 25W - CU25A-120-EB-LP
+ / - Hover over image to Zoom
Other Views

    Under Cabinet Lighting, 36 in. L, 25W

    Manufacturer: Philips Day-Brite
    Manufacturer #: CU25A-120-EB-LP
    SKU: 25428660
    $0.00
    Checking Pricing
         
    Quick Order:Y
    For Use on Lamp Type:T8
    Wattage:25 W
    Length:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # CU25A-120-EB-LP
    • For Use on Lamp Type T8
    • Length 36 in.
    • Wattage 25 W
    Product Overview:
    T8, 36 in, 25 W