Hubbell Lighting CU2 Series Emergency Light, LED, Thermoplastic, Dual Head | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Lighting - CU2 Series Emergency Light, LED, Thermoplastic, Dual Head
+ / - Hover over image to Zoom
Other Views

    CU2 Series Emergency Light, LED, Thermoplastic, Dual Head

    Manufacturer: Hubbell Lighting
         

    The CU2 Series offers quality and value with a compact and attractive LED based emergency light. The white or black housing and lamp-heads are made of high impact UL flame rated thermoplastic.

    • Manufacturer Hubbell Lighting
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Output Voltage
    Additional Features
    Voltage Rating
    Color
    Battery Type
    Price
    CU2B
    25783712
    3 V DC
    Damp Location; Double Head
    120/277V
    Black
    Nickel Cadmium
    $23.67 / EA
    SKU
    25783712
    Output Voltage
    3 V DC
    Additional Features
    Damp Location; Double Head
    Voltage Rating
    120/277V
    Color
    Black
    Battery Type
    Nickel Cadmium
    $23.67 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CU2RC
    25479473
    3 V DC
    Damp Location; Double Head
    120/277V
    White
    Nickel Cadmium
    $45.12 / EA
    SKU
    25479473
    Output Voltage
    3 V DC
    Additional Features
    Damp Location; Double Head
    Voltage Rating
    120/277V
    Color
    White
    Battery Type
    Nickel Cadmium
    $45.12 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CU2
    25474985
    3 V DC
    Damp Location; Double Head
    120/277V
    White
    Nickel Cadmium
    $28.65 / EA
    SKU
    25474985
    Output Voltage
    3 V DC
    Additional Features
    Damp Location; Double Head
    Voltage Rating
    120/277V
    Color
    White
    Battery Type
    Nickel Cadmium
    $28.65 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock