Philips Day-Brite CTX6 Emergency Lighting Fixture, Thermoplastic ABS, Tungsten, 120/277Vac, Sealed Lead Acid,White, 6V Output | Graybar Store
     
Philips Day-Brite - Emergency Lighting Fixture, Thermoplastic ABS, Tungsten, 120/277Vac, Sealed Lead Acid,White, 6V Output - CTX6
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Thermoplastic ABS, Tungsten, 120/277Vac, Sealed Lead Acid,White, 6V Output

    Manufacturer: Philips Day-Brite
    Manufacturer #: CTX6
    SKU: 25271638
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Battery Type:Sealed Lead Acid
    Housing Color:White
    Output Voltage:6 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # CTX6
    • Housing Color White
    • UNSPSC 39111709
    • Battery Type Sealed Lead Acid
    • Housing Material Thermoplastic ABS
    • Lamp Type Tungsten
    • Output Voltage 6 V
    • Voltage 120/277 V ac
    • Country of Origin US - USA
    Product Overview:
    Compac CTX6 Series Emergency Unit