Cooper Lighting (Eaton) CTKRV2A Caretaker LED Area Luminaire, 120V, 5000K, 70W | Graybar Store
     
Cooper Lighting (Eaton) - Caretaker LED Area Luminaire, 120V, 5000K, 70W - CTKRV2A
+ / - Hover over image to Zoom
Other Views

    Caretaker LED Area Luminaire, 120V, 5000K, 70W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: CTKRV2A
    SKU: 25855842
    $169.61
    Checking Pricing
         
    Housing Color:Natural Grey
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # CTKRV2A
    • Housing Color Natural Grey
    • Lamp Type LED
    Product Overview:
    Caretaker LED Area Luminaire, 70W, 120V, 5000K, Photocontrol, Universal Mounting Bracket