Lutron CTFSQ-F-WH Skylark Contour Fan Control, Incandescent/Halogen, 1-Pole, Quiet 3-Speed, 120V/1.5A, White | Graybar Store
     
Lutron - Skylark Contour Fan Control, Incandescent/Halogen, 1-Pole, Quiet 3-Speed, 120V/1.5A, White - CTFSQ-F-WH
+ / - Hover over image to Zoom
Other Views

    Skylark Contour Fan Control, Incandescent/Halogen, 1-Pole, Quiet 3-Speed, 120V/1.5A, White

    Manufacturer: Lutron
    Manufacturer #: CTFSQ-F-WH
    SKU: 25390854
    $23.54
    Checking Pricing
         
    Amperage:1.5A
    Color:White
    Switch Type:Rocker/Slide
    Voltage Rating:120V
    Wattage:180W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # CTFSQ-F-WH
    • Color White
    • Amperage 1.5A
    • UNSPSC 39122231
    • Series Skylark Contour
    Product Overview:
    Skylark Contour Fan Control, Incandescent/Halogen, Single-pole, quiet 3-speed, 120V/1.5A in white