Greenlee CTF-200 Cable Feeder | Graybar Store
     
Greenlee - Cable Feeder - CTF-200
+ / - Hover over image to Zoom
Other Views

    Cable Feeder

    Manufacturer: Greenlee
    Manufacturer #: CTF-200
    SKU: 25701341
    $4,400.16
    Checking Pricing
         
    Capacity:2 in. Diameter
    Height (Inches):14-1/4 in.
    Length:42-3/4 in.
    Width (Inches):4-1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # CTF-200
    • Application Assist feeding cables along non basket-style cable trays; Aid loads right before 90° bends, vertical rises and drops, and on straight runs.
    • UNSPSC 39121722
    • Capacity 2 in. Diameter
    • Height (Inches) 14-1/4 in.
    • Length 42-3/4 in.
    • Width (Inches) 4-1/4
    • SKU Spec Sheet
      CTF-200 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Feeder
    Feeds cable aiding up to 200 lbs (90.7 kg) of force. Force limiter preset to automatically stall on cable to prevent damage to the wire's insulation. Retained locking pins allow for quick adjustment of legs and feeder along mounting system. Used to assist feeding cables along non basket-style cable trays. Designed to aid loads right before 90° bends, vertical rises and drops, and on straight runs.