Lutron CTELV-303P-IV Dimmer, Rocker Switch, CFL, Halogen, Incandescent, LED, 120Vac, Ivory, 300W, 3 Pole/3Way | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Lutron - Dimmer, Rocker Switch, CFL, Halogen, Incandescent, LED, 120Vac, Ivory, 300W, 3 Pole/3Way - CTELV-303P-IV
+ / - Hover over image to Zoom
Other Views

    Dimmer, Rocker Switch, CFL, Halogen, Incandescent, LED, 120Vac, Ivory, 300W, 3 Pole/3Way

    Manufacturer: Lutron
    Manufacturer #: CTELV-303P-IV
    SKU: 25408074
    $74.07
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Wattage:300 W
    Color:Ivory
    Rating:300 W
    Additional Features:100% Factory Tested
    Switch Type:3-Pole, 3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # CTELV-303P-IV
    • Color Ivory
    • Additional Features 100% Factory Tested
    • Lamp Type CFL, Halogen, Incandescent, LED
    • Rating 300 W
    • Switch Style Rocker Switch
    • Switch Type 3-Pole, 3-Way
    • Wattage 300 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dimmers, Rocker Switch, Incandescent/Halogen/CFL/LED, 120 V ac, 300 W, Ivory, 100% Factory Tested