Siemon CTE-HZA-02-01 TERA-MAX Horizontal CT Adapter, 2-Adapter, Black | Graybar Store
     
Siemon - TERA-MAX Horizontal CT Adapter, 2-Adapter, Black - CTE-HZA-02-01
+ / - Hover over image to Zoom
Other Views

    TERA-MAX Horizontal CT Adapter, 2-Adapter, Black

    Manufacturer: Siemon
    Manufacturer #: CTE-HZA-02-01
    SKU: 25214628
    $1.79
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    No. of Ports:2
    Adapter Type:TERA-MAX
    Module:TERA Outlet and UTP MAX Module
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CTE-HZA-02-01
    • Color Black
    • No. of Ports 2
    • Adapter Type TERA-MAX
    • Module TERA Outlet and UTP MAX Module
    • ECCN EAR99
    Product Overview:
    Black, 2, TERA-MAX, TERA Outlet, UTP MAX Module