Lutron CTCL-153PH-IV SKYLARK CONTOUR CFL/LED DIMMER IVORY | Graybar Store
     
Lutron - SKYLARK CONTOUR CFL/LED DIMMER IVORY - CTCL-153PH-IV
+ / - Hover over image to Zoom
Other Views

    SKYLARK CONTOUR CFL/LED DIMMER IVORY

    Manufacturer: Lutron
    Manufacturer #: CTCL-153PH-IV
    SKU: 25819599
    $29.74
    Checking Pricing
         
    Color:Ivory
    Switch Type:Single Pole
    Voltage Rating:120V
    Wattage:600W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # CTCL-153PH-IV
    • Color Ivory
    • UNSPSC 39122206
    • Connection Type Wire Leads
    • Series Skylark Contour
    • Switch Style Rocker/Slide
    Product Overview:
    Skylark Contour C??L Dimmer, Incandescent/Halogen , 3-way/single-pole, 150W CFL/LED or 600W inc/hal, clamshell packaging in ivory