Burndy CT50425SSBC0 Cable Ties With Stainless Steel Barb, 14.96 L x 0.19 in. W, Tensile Strength 50 lb., Nylon 6.6 | Graybar Store
     
Burndy - Cable Ties With Stainless Steel Barb, 14.96 L x 0.19 in. W, Tensile Strength 50 lb., Nylon 6.6 - CT50425SSBC0
+ / - Hover over image to Zoom
Other Views

    Cable Ties With Stainless Steel Barb, 14.96 L x 0.19 in. W, Tensile Strength 50 lb., Nylon 6.6

    Manufacturer: Burndy
    Manufacturer #: CT50425SSBC0
    SKU: 25574183
    $0.37
    Checking Pricing
         
    Color:Natural And Black
    Length:15 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT50425SSBC0
    • Color Natural And Black
    • UNSPSC 39121703
    • Length 15 in.
    Product Overview:
    Nylon Stainless Steel BARB Cable Ties, 14.96 IN L, .19 IN W, Tensile Strength: 50 Lbs,Material:Nylon 6/6
    Nylon Stainless Steel BARB Cable Ties, 14.96 IN L, .19 IN W, Tensile Strength: 50 Lbs,Material:Nylon 6/6