Burndy CT50400CUG Standard Cable Tie, 15.50 L x 0.18 in. W, Tensile Strength 50 lb., Natural Nylon 6.6 | Graybar Store
     
Burndy - Standard Cable Tie, 15.50 L x 0.18 in. W, Tensile Strength 50 lb., Natural Nylon 6.6 - CT50400CUG
+ / - Hover over image to Zoom
Other Views

    Standard Cable Tie, 15.50 L x 0.18 in. W, Tensile Strength 50 lb., Natural Nylon 6.6

    Manufacturer: Burndy
    Manufacturer #: CT50400CUG
    SKU: 25238873
    $0.07
    Checking Pricing
         
    Bundle Diameter (Inches):4 IN Maximum
    Color:Natural
    Duty Rating:Standard
    Length:15.5 in. L
    Tensile Strength (Pound):50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT50400CUG
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4 IN Maximum
    • Length 15.5 in. L
    Product Overview:
    Natural Nylon 6/6 Standard Cable Tie, 50 Lbs Min Ten Strgth, 15.50" L, 0.18" W
    Natural Nylon 6/6 Standard Cable Tie, 50 Lbs Min Ten Strgth, 15.50" L, 0.18" W