Burndy CT50300SSBC0 Cable Ties With Stainless Steel Barb, 11.61 L x 0.19 in. W, Tensile Strength 50 lb., Nylon 6.6 | Graybar Store
     
Burndy - Cable Ties With Stainless Steel Barb, 11.61 L x 0.19 in. W, Tensile Strength 50 lb., Nylon 6.6 - CT50300SSBC0
+ / - Hover over image to Zoom
Other Views

    Cable Ties With Stainless Steel Barb, 11.61 L x 0.19 in. W, Tensile Strength 50 lb., Nylon 6.6

    Manufacturer: Burndy
    Manufacturer #: CT50300SSBC0
    SKU: 25574181
    $0.29
    Checking Pricing
         
    Length:11.61 in.
    Tensile Strength (Pound):50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT50300SSBC0
    • UNSPSC 39121703
    • Length 11.61 in.
    • Materials Nylon 6/6
    Product Overview:
    Nylon Stainless Steel BARB Cable Ties, 11.61 IN L, .19 IN W, Tensile Strength: 50 Lbs,Material:Nylon 6/6
    Nylon Stainless Steel BARB Cable Ties, 11.61 IN L, .19 IN W, Tensile Strength: 50 Lbs,Material:Nylon 6/6