Burndy CT50300M0 Cable Ties, Max. Bundle Dia. 3 in., Tensile Strength 50 lb., 11.75 L x 0.18 in. W | Graybar Store
     
Burndy - Cable Ties, Max. Bundle Dia. 3 in., Tensile Strength 50 lb., 11.75 L x 0.18 in. W - CT50300M0
+ / - Hover over image to Zoom
Other Views

    Cable Ties, Max. Bundle Dia. 3 in., Tensile Strength 50 lb., 11.75 L x 0.18 in. W

    Manufacturer: Burndy
    Manufacturer #: CT50300M0
    SKU: 22083411
    $0.37
    Checking Pricing
         
    Bundle Diameter (Inches):3 IN Maximum
    Color:Black
    Duty Rating:Standard
    Length:11.75 in. L
    Tensile Strength (Pound):50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT50300M0
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3 IN Maximum
    • Length 11.75 in. L
    Product Overview:
    UV Black1 Nylon 6/6 Cable Tie, 3" Max. Bundle Dia, 50 Lbs, 11.75" Long, 0.18" Wide
    UV Black1 Nylon 6/6 Cable Tie, 3" Max. Bundle Dia, 50 Lbs, 11.75" Long, 0.18" Wide