Burndy CT50300CUG Universal Cable Tie Mount Base, 11.3 L x 0.18 in. W, Tensile Strength 50 lb., Natural Nylon 6.6 | Graybar Store
     
Burndy - Universal Cable Tie Mount Base, 11.3 L x 0.18 in. W, Tensile Strength 50 lb., Natural Nylon 6.6 - CT50300CUG
+ / - Hover over image to Zoom
Other Views

    Universal Cable Tie Mount Base, 11.3 L x 0.18 in. W, Tensile Strength 50 lb., Natural Nylon 6.6

    Manufacturer: Burndy
    Manufacturer #: CT50300CUG
    SKU: 25238871
    $0.06
    Checking Pricing
         
    Bundle Diameter (Inches):3 IN Maximum
    Color:Natural
    Duty Rating:Standard
    Length:11.3 in.
    Tensile Strength (Pound):50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT50300CUG
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3 IN Maximum
    • Length 11.3 in.
    • Materials Nylon 6/6
    • Tensile Strength (Pound) 50
    • Duty Rating Standard
    • SKU Spec Sheet
      CT50300CUG Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Universal Grade Cable Tie Mount Base, 11.3 IN L, 0.18 IN W, Color: Natural, Tensile Strength: 50 LB Minimum, Material: Nylon 6/6
    Universal Grade Cable Tie Mount Base, 11.3 IN L, 0.18 IN W, Color: Natural, Tensile Strength: 50 LB Minimum, Material: Nylon 6/6