Burndy CT50300C0UG Universal Cable Tie Mount Base, 11.3 L x 0.18 in. W, Tensile Strength 50 lb., UV Black Nylon 6.6 | Graybar Store
     
Burndy - Universal Cable Tie Mount Base, 11.3 L x 0.18 in. W, Tensile Strength 50 lb., UV Black Nylon 6.6 - CT50300C0UG
+ / - Hover over image to Zoom
Other Views

    Universal Cable Tie Mount Base, 11.3 L x 0.18 in. W, Tensile Strength 50 lb., UV Black Nylon 6.6

    Manufacturer: Burndy
    Manufacturer #: CT50300C0UG
    SKU: 25238876
    $0.06
    Checking Pricing
         
    Bundle Diameter (Inches):3 IN Maximum
    Color:Black
    Duty Rating:Standard
    Length:11.3 in. L
    Tensile Strength (Pound):50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT50300C0UG
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3 IN Maximum
    • Length 11.3 in. L
    Product Overview:
    Universal Grade Cable Tie Mount Base, 11.3 IN L, 0.18 IN W, Tensile Strength: 50 LB Minimum, Material: Nylon 6/6 UV, Color: Black
    Universal Grade Cable Tie Mount Base, 11.3 IN L, 0.18 IN W, Tensile Strength: 50 LB Minimum, Material: Nylon 6/6 UV, Color: Black