Burndy CT50250SSBC0 Cable Ties With Stainless Steel Barb, 9.84 L x 0.19 in. W, Tensile Strength 50 lb., Black Nylon | Graybar Store
     
Burndy - Cable Ties With Stainless Steel Barb, 9.84 L x 0.19 in. W, Tensile Strength 50 lb., Black Nylon - CT50250SSBC0
+ / - Hover over image to Zoom
Other Views

    Cable Ties With Stainless Steel Barb, 9.84 L x 0.19 in. W, Tensile Strength 50 lb., Black Nylon

    Manufacturer: Burndy
    Manufacturer #: CT50250SSBC0
    SKU: 25574179
    $0.22
    Checking Pricing
         
    Bundle Diameter (Inches):2.56 in.
    Length:9.84 in.
    Tensile Strength (Pound):50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT50250SSBC0
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 2.56 in.
    • Length 9.84 in.
    Product Overview:
    Nylon Stainless Steel BARB Cable Ties, 9.84 IN L, .19 IN W, Tensile Strength: 50 Lbs,Color:Black
    Nylon Stainless Steel BARB Cable Ties, 9.84 IN L, .19 IN W, Tensile Strength: 50 Lbs,Color:Black