Burndy CT50175SSBC0 Cable Ties With Stainless Steel Barb, 7.32 L x 0.19 in. W, Tensile Strength 50 lb., Max. Bundle Dia. 1.77 in. | Graybar Store
     
Burndy - Cable Ties With Stainless Steel Barb, 7.32 L x 0.19 in. W, Tensile Strength 50 lb., Max. Bundle Dia. 1.77 in. - CT50175SSBC0
+ / - Hover over image to Zoom
Other Views

    Cable Ties With Stainless Steel Barb, 7.32 L x 0.19 in. W, Tensile Strength 50 lb., Max. Bundle Dia. 1.77 in.

    Manufacturer: Burndy
    Manufacturer #: CT50175SSBC0
    SKU: 25527138
    $0.17
    Checking Pricing
         
    Bundle Diameter (Inches):1.77 in.
    Color:Black
    Length:7.32 IN Length
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT50175SSBC0
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.77 in.
    Product Overview:
    Nylon Stainless Steel BARB Cable Ties, 7.32 IN L, .19 IN W, Tensile Strength: 50 Lbs,max bundle dia:1.77"
    Nylon Stainless Steel BARB Cable Ties, 7.32 IN L, .19 IN W, Tensile Strength: 50 Lbs,max bundle dia:1.77"