Burndy CT50175SSBC Cable Ties With Stainless Steel Barb, Max. Bundle Dia. 1.77 in., Tensile Strength 50 lb., Natural Nylon 6.6 | Graybar Store
     
Burndy - Cable Ties With Stainless Steel Barb, Max. Bundle Dia. 1.77 in., Tensile Strength 50 lb., Natural Nylon 6.6 - CT50175SSBC
+ / - Hover over image to Zoom
Other Views

    Cable Ties With Stainless Steel Barb, Max. Bundle Dia. 1.77 in., Tensile Strength 50 lb., Natural Nylon 6.6

    Manufacturer: Burndy
    Manufacturer #: CT50175SSBC
    SKU: 25574177
    $0.18
    Checking Pricing
         
    Bundle Diameter (Inches):1.77 in.
    Color:Natural
    Length:7.32 in.
    Tensile Strength (Pound):50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT50175SSBC
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.77 in.
    • Length 7.32 in.
    • Materials Nylon 6/6
    • Tensile Strength (Pound) 50
    • SKU Spec Sheet
      CT50175SSBC Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Nylon 6/6 Cable Tie with Stainless steel Barb, 50 Lbs, Natural, 1.77" Bundle Dia., Package: 100
    Nylon 6/6 Cable Tie with Stainless steel Barb, 50 Lbs, Natural, 1.77" Bundle Dia., Package: 100