Burndy CT50175C0UG Universal Cable Tie Mount Base, 8 L x 0.18 in. W, Tensile Strength 50 lb., UV Black Nylon 6.6 | Graybar Store
     
Burndy - Universal Cable Tie Mount Base, 8 L x 0.18 in. W, Tensile Strength 50 lb., UV Black Nylon 6.6 - CT50175C0UG
+ / - Hover over image to Zoom
Other Views

    Universal Cable Tie Mount Base, 8 L x 0.18 in. W, Tensile Strength 50 lb., UV Black Nylon 6.6

    Manufacturer: Burndy
    Manufacturer #: CT50175C0UG
    SKU: 25238874
    $0.05
    Checking Pricing
         
    Bundle Diameter (Inches):1.75 IN Maximum
    Color:Black
    Duty Rating:Standard
    Length:8 in.
    Tensile Strength (Pound):50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT50175C0UG
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.75 IN Maximum
    • Length 8 in.
    • Materials Nylon 6/6 UV
    • Tensile Strength (Pound) 50
    • Duty Rating Standard
    • SKU Spec Sheet
      CT50175C0UG Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Universal Grade Cable Tie Mount Base, 8 IN L, 0.18 IN W, Color: Black, Material: Nylon 6/6 UV, Tensile Strength: 50 LB
    Universal Grade Cable Tie Mount Base, 8 IN L, 0.18 IN W, Color: Black, Material: Nylon 6/6 UV, Tensile Strength: 50 LB