Burndy CT40300SSBC0 Cable Ties With Stainless Steel Barb, 11.18 L x 0.14 in. W, Tensile Strength 40 lb., Max. Bundle Dia. 3.15 in., Nylon | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Burndy - Cable Ties With Stainless Steel Barb, 11.18 L x 0.14 in. W, Tensile Strength 40 lb., Max. Bundle Dia. 3.15 in., Nylon - CT40300SSBC0
+ / - Hover over image to Zoom
Other Views

    Cable Ties With Stainless Steel Barb, 11.18 L x 0.14 in. W, Tensile Strength 40 lb., Max. Bundle Dia. 3.15 in., Nylon

    Manufacturer: Burndy
    Manufacturer #: CT40300SSBC0
    SKU: 25574172
    $0.19
    Checking Pricing
         
    Bundle Diameter (Inches):3.15 in.
    Color:Black
    Length:11.18 in. L
    Tensile Strength (Pound):40
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT40300SSBC0
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3.15 in.
    • Length 11.18 in. L
    Product Overview:
    Nylon Stainless Steel BARB Cable Ties, 11.18 IN L, .14 IN W, Tensile Strength: 40 Lbs,Max bundle dia:3.15"
    Nylon Stainless Steel BARB Cable Ties, 11.18 IN L, .14 IN W, Tensile Strength: 40 Lbs,Max bundle dia:3.15"