Burndy CT40300SSBC Cable Ties With Stainless Steel Barb, 11.18 L x 0.14 in. W, Tensile Strength 40 lb., Natural Nylon | Graybar Store
     
Burndy - Cable Ties With Stainless Steel Barb, 11.18 L x 0.14 in. W, Tensile Strength 40 lb., Natural Nylon - CT40300SSBC
+ / - Hover over image to Zoom
Other Views

    Cable Ties With Stainless Steel Barb, 11.18 L x 0.14 in. W, Tensile Strength 40 lb., Natural Nylon

    Manufacturer: Burndy
    Manufacturer #: CT40300SSBC
    SKU: 25574171
    $0.18
    Checking Pricing
         
    Bundle Diameter (Inches):3.15 IN max
    Color:Natural
    Length:11.18 in. L
    Tensile Strength (Pound):40
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT40300SSBC
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3.15 IN max
    • Length 11.18 in. L
    Product Overview:
    Nylon Stainless Steel BARB Cable Ties, 11.18 IN L, .14 IN W, Tensile Strength: 40 Lbs,Color:Natural
    Nylon Stainless Steel BARB Cable Ties, 11.18 IN L, .14 IN W, Tensile Strength: 40 Lbs,Color:Natural