Burndy CT40200SSBC0 Cable Ties With Stainless Steel Barb, 7.87 L x 0.15 in. W, Tensile Strength 40 lb., Black Nylon | Graybar Store
     
Burndy - Cable Ties With Stainless Steel Barb, 7.87 L x 0.15 in. W, Tensile Strength 40 lb., Black Nylon - CT40200SSBC0
+ / - Hover over image to Zoom
Other Views

    Cable Ties With Stainless Steel Barb, 7.87 L x 0.15 in. W, Tensile Strength 40 lb., Black Nylon

    Manufacturer: Burndy
    Manufacturer #: CT40200SSBC0
    SKU: 25574176
    $0.13
    Checking Pricing
         
    Bundle Diameter (Inches):1.97 in.
    Color:Black
    Length:7.87 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT40200SSBC0
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.97 in.
    Product Overview:
    Nylon Stainless Steel BARB Cable Ties, 7.87 IN L, .15 IN W, Tensile Strength: 40 Lbs,Color:Black
    Nylon Stainless Steel BARB Cable Ties, 7.87 IN L, .15 IN W, Tensile Strength: 40 Lbs,Color:Black