Burndy CT40137SSBC0 Cable Ties With Stainless Steel Barb, 5.91 L x 0.14 in. W, Tensile Strength 40 lb., Max. Bundle Dia. 1.38 in., Nylon | Graybar Store
     
Burndy - Cable Ties With Stainless Steel Barb, 5.91 L x 0.14 in. W, Tensile Strength 40 lb., Max. Bundle Dia. 1.38 in., Nylon - CT40137SSBC0
+ / - Hover over image to Zoom
Other Views

    Cable Ties With Stainless Steel Barb, 5.91 L x 0.14 in. W, Tensile Strength 40 lb., Max. Bundle Dia. 1.38 in., Nylon

    Manufacturer: Burndy
    Manufacturer #: CT40137SSBC0
    SKU: 25574170
    $0.09
    Checking Pricing
         
    Bundle Diameter (Inches):1.38 in.
    Color:Black
    Length:6 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT40137SSBC0
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.38 in.
    Product Overview:
    Nylon Stainless Steel BARB Cable Ties, 5.91 IN L, .14 IN W, Tensile Strength: 40 Lbs,Max bundle dia:1.38"
    Nylon Stainless Steel BARB Cable Ties, 5.91 IN L, .14 IN W, Tensile Strength: 40 Lbs,Max bundle dia:1.38"