Milbank CT363611-HC Current Transformer Cabinet, Hinged Cover, Single Door, 36 W x 36 H x 11 in. D, Powder Coat Galvanized Steel, NEMA 3R | Graybar Store
     
Milbank - Current Transformer Cabinet, Hinged Cover, Single Door, 36 W x 36 H x 11 in. D, Powder Coat Galvanized Steel, NEMA 3R - CT363611-HC
+ / - Hover over image to Zoom
Other Views

    Current Transformer Cabinet, Hinged Cover, Single Door, 36 W x 36 H x 11 in. D, Powder Coat Galvanized Steel, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: CT363611-HC
    SKU: 96082628
    $2,089.31
    Checking Pricing
         
    Dimensions:36 x 36 x 11
    NEMA Rating:Type 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # CT363611-HC
    • Dimensions 36 x 36 x 11
    • UNSPSC 39121102
    • NEMA Rating Type 3R
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    36IN-36IN-11IN PNTD STL SGL FRONT LIFT OFF HNGD CVR 3 POINT LTCH RACK PROV
    Hinge Cover; ANSI 61 Grey G90 Galvanized Steel With Powder Coat Finish; Wall Mount