Siemon CT2-HFPA-02 Faceplate, Plastic, Screw Mount, White, One Gang Bracket, Yes | Graybar Store
     
Siemon - Faceplate, Plastic, Screw Mount, White, One Gang Bracket, Yes - CT2-HFPA-02
+ / - Hover over image to Zoom
Other Views

    Faceplate, Plastic, Screw Mount, White, One Gang Bracket, Yes

    Manufacturer: Siemon
    Manufacturer #: CT2-HFPA-02
    SKU: 96080913
    $3.58
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Bracket Size:One Gang
    Labels:Yes
    Use With:Coupler with Screw Cap
    Part Number:CT2-HFPA-02
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT2-HFPA-02
    • Bracket Size One Gang
    • Color White
    • Part Number CT2-HFPA-02
    • Type Faceplate
    • Labels Yes
    • Made Of Plastic
    • Mounting Screw Mount
    • Use With Coupler with Screw Cap
    • ECCN EAR99
    Product Overview:
    Faceplate, Plastic, Screw Mount, White, One Gang, Yes, Coupler with Screw Cap, CT2-HFPA-02