Burndy CT18200M Cable Tie, 8 in. L, Max. Bundle Dia. 2.00 in., Tensile Strength 18 lb., Natural Nylon | Graybar Store
     
Burndy - Cable Tie, 8 in. L, Max. Bundle Dia. 2.00 in., Tensile Strength 18 lb., Natural Nylon - CT18200M
+ / - Hover over image to Zoom
Other Views

    Cable Tie, 8 in. L, Max. Bundle Dia. 2.00 in., Tensile Strength 18 lb., Natural Nylon

    Manufacturer: Burndy
    Manufacturer #: CT18200M
    SKU: 22083408
    $0.06
    Checking Pricing
         
    Bundle Diameter (Inches):2 IN Maximum
    Color:Natural
    Duty Rating:Miniature
    Length:8 in. L
    Tensile Strength (Pound):18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT18200M
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 2 IN Maximum
    • Length 8 in. L
    Product Overview:
    Natural Nylon 6/6 Cable Tie, 2" Max. Bundle Dia, 18 Lbs, 8" Long,
    Natural Nylon 6/6 Cable Tie, 2" Max. Bundle Dia, 18 Lbs, 8" Long,