Burndy CT18125C0 Cable Ties, Max. Bundle Dia. 1.25 in., Tensile Strength 18 lb., 5.67 L x 0.10 in. W | Graybar Store
     
Burndy - Cable Ties, Max. Bundle Dia. 1.25 in., Tensile Strength 18 lb., 5.67 L x 0.10 in. W - CT18125C0
+ / - Hover over image to Zoom
Other Views

    Cable Ties, Max. Bundle Dia. 1.25 in., Tensile Strength 18 lb., 5.67 L x 0.10 in. W

    Manufacturer: Burndy
    Manufacturer #: CT18125C0
    SKU: 22106631
    $0.11
    Checking Pricing
         
    Bundle Diameter (Inches):1.25 IN Maximum
    Color:Black
    Duty Rating:Miniature
    Length:5.67 in.
    Tensile Strength (Pound):18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT18125C0
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.25 IN Maximum
    • Length 5.67 in.
    • Materials Nylon 6/6 UV General Purpose
    • Tensile Strength (Pound) 18
    • Duty Rating Miniature
    • SKU Spec Sheet
      CT18125C0 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UV Black Nylon 6/6 Cable Tie, 1.25" Max. Bundle Dia, 18 Lbs, 5.67" Long, 0.10" Wide
    UV Black Nylon 6/6 Cable Tie, 1.25" Max. Bundle Dia, 18 Lbs, 5.67" Long, 0.10" Wide