Burndy CT18100SSBC0 Cable Ties With Stainless Steel Barb, 4.02 L x 0.09 in. W, Tensile Strength 18 lb., Max. Bundle Dia. 0.91 in., Nylon | Graybar Store
     
Burndy - Cable Ties With Stainless Steel Barb, 4.02 L x 0.09 in. W, Tensile Strength 18 lb., Max. Bundle Dia. 0.91 in., Nylon - CT18100SSBC0
+ / - Hover over image to Zoom
Other Views

    Cable Ties With Stainless Steel Barb, 4.02 L x 0.09 in. W, Tensile Strength 18 lb., Max. Bundle Dia. 0.91 in., Nylon

    Manufacturer: Burndy
    Manufacturer #: CT18100SSBC0
    SKU: 25574166
    $0.06
    Checking Pricing
         
    Bundle Diameter (Inches):0.91 in.
    Color:Black
    Length:4 in.
    Tensile Strength (Pound):18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT18100SSBC0
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 0.91 in.
    • Length 4 in.
    Product Overview:
    Nylon Stainless Steel BARB Cable Ties, 4.02 IN L, .09 IN W, Tensile Strength: 18 Lbs,Max bundle dia:0.91"
    Nylon Stainless Steel BARB Cable Ties, 4.02 IN L, .09 IN W, Tensile Strength: 18 Lbs,Max bundle dia:0.91"