Burndy CT18075C0 Cable Ties, Max. Bundle Dia. 0.75 in., Tensile Strength 18 lb., 0.10 in. W | Graybar Store
     
Burndy - Cable Ties, Max. Bundle Dia. 0.75 in., Tensile Strength 18 lb., 0.10 in. W - CT18075C0
+ / - Hover over image to Zoom
Other Views

    Cable Ties, Max. Bundle Dia. 0.75 in., Tensile Strength 18 lb., 0.10 in. W

    Manufacturer: Burndy
    Manufacturer #: CT18075C0
    SKU: 22075932
    $0.06
    Checking Pricing
         
    Bundle Diameter (Inches):0.75 IN Maximum
    Color:Black
    Duty Rating:Miniature
    Length:4 in. L
    Tensile Strength (Pound):18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT18075C0
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 0.75 IN Maximum
    • Length 4 in. L
    Product Overview:
    UV Black Nylon 6/6 Cable Tie, 0.75" Max Bundle Dia, 18 Lbs, 0.10" Wide
    UV Black Nylon 6/6 Cable Tie, 0.75" Max Bundle Dia, 18 Lbs, 0.10" Wide