Burndy CT18075C Cable Ties, 4 L x 0.10 in. W, Max. Bundle Dia. 0.75 in., Natural Nylon 6.6, Tensile Strength 18 lb. | Graybar Store
     
Burndy - Cable Ties, 4 L x 0.10 in. W, Max. Bundle Dia. 0.75 in., Natural Nylon 6.6, Tensile Strength 18 lb. - CT18075C
+ / - Hover over image to Zoom
Other Views

    Cable Ties, 4 L x 0.10 in. W, Max. Bundle Dia. 0.75 in., Natural Nylon 6.6, Tensile Strength 18 lb.

    Manufacturer: Burndy
    Manufacturer #: CT18075C
    SKU: 22075895
    $0.05
    Checking Pricing
         
    Bundle Diameter (Inches):0.75 IN Maximum
    Color:Natural
    Duty Rating:Miniature
    Length:4 in. L
    Tensile Strength (Pound):18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT18075C
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 0.75 IN Maximum
    • Length 4 in. L
    Product Overview:
    Natural Nylon 6/6 Cable Tie, 0.75" Max. Bundle Dia, 18 Lbs, 4" Long, 0.10" Wide,Installation Tool:TWT1, MK7, CTT50
    Natural Nylon 6/6 Cable Tie, 0.75" Max. Bundle Dia, 18 Lbs, 4" Long, 0.10" Wide,Installation Tool:TWT1, MK7, CTT50