Burndy CT175600Q0 Standard Cable Tie, 21.00 L x 0.35 in. W, Tensile Strength 175 lb., UV Black Nylon 6.6 | Graybar Store
     
Burndy - Standard Cable Tie, 21.00 L x 0.35 in. W, Tensile Strength 175 lb., UV Black Nylon 6.6 - CT175600Q0
+ / - Hover over image to Zoom
Other Views

    Standard Cable Tie, 21.00 L x 0.35 in. W, Tensile Strength 175 lb., UV Black Nylon 6.6

    Manufacturer: Burndy
    Manufacturer #: CT175600Q0
    SKU: 22106619
    $0.89
    Checking Pricing
         
    Bundle Diameter (Inches):6 IN Maximum
    Color:Black
    Duty Rating:Heavy
    Length:21 in. L
    Tensile Strength (Pound):175
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT175600Q0
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 6 IN Maximum
    • Length 21 in. L
    Product Overview:
    Nylon 6/6 Standard Cable Tie, UV Black, 175 Lbs Min Ten Strgth, 21.00" L, 0.35" W
    Nylon 6/6 Standard Cable Tie, UV Black, 175 Lbs Min Ten Strgth, 21.00" L, 0.35" W