Burndy CT1751100Q0 Cable Ties, Max. Bundle Dia. 11 in., Tensile Strength 175 lb., 36.00 L x 0.35 in. W | Graybar Store
     
Burndy - Cable Ties, Max. Bundle Dia. 11 in., Tensile Strength 175 lb., 36.00 L x 0.35 in. W - CT1751100Q0
+ / - Hover over image to Zoom
Other Views

    Cable Ties, Max. Bundle Dia. 11 in., Tensile Strength 175 lb., 36.00 L x 0.35 in. W

    Manufacturer: Burndy
    Manufacturer #: CT1751100Q0
    SKU: 22106613
    $1.40
    Checking Pricing
         
    Bundle Diameter (Inches):11 IN Maximum
    Color:Black
    Duty Rating:Heavy
    Length:36 in. L
    Tensile Strength (Pound):175
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT1751100Q0
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 11 IN Maximum
    • Length 36 in. L
    Product Overview:
    UV Black Nylon 6/6 Cable Tie, 11" Max. Bundle Dia, 175 Lbs, 36" Long, 0.35" Wide
    UV Black Nylon 6/6 Cable Tie, 11" Max. Bundle Dia, 175 Lbs, 36" Long, 0.35" Wide