Burndy CT120200L0 Cable Ties, Max. Bundle Dia. 2 in., Tensile Strength 120 lb., 8.87 L x 0.30 in. W | Graybar Store
     
Burndy - Cable Ties, Max. Bundle Dia. 2 in., Tensile Strength 120 lb., 8.87 L x 0.30 in. W - CT120200L0
+ / - Hover over image to Zoom
Other Views

    Cable Ties, Max. Bundle Dia. 2 in., Tensile Strength 120 lb., 8.87 L x 0.30 in. W

    Manufacturer: Burndy
    Manufacturer #: CT120200L0
    SKU: 22106599
    $0.39
    Checking Pricing
         
    Bundle Diameter (Inches):2 IN Maximum
    Color:Black
    Duty Rating:Standard
    Length:8.87 in. L
    Tensile Strength (Pound):120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT120200L0
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 2 IN Maximum
    • Length 8.87 in. L
    Product Overview:
    UV Black Nylon 6/6 Cable Tie, 2" Max. Bundle Dia, 120 Lbs, 8.87" Long, 0.30" Wide
    UV Black Nylon 6/6 Cable Tie, 2" Max. Bundle Dia, 120 Lbs, 8.87" Long, 0.30" Wide