Burndy CT110600SSBL Cable Ties With Stainless Steel Barb, 21.18 L x 0.39 in. W, Tensile Strength 120 lb., Nylon | Graybar Store
     
Burndy - Cable Ties With Stainless Steel Barb, 21.18 L x 0.39 in. W, Tensile Strength 120 lb., Nylon - CT110600SSBL
+ / - Hover over image to Zoom
Other Views

    Cable Ties With Stainless Steel Barb, 21.18 L x 0.39 in. W, Tensile Strength 120 lb., Nylon

    Manufacturer: Burndy
    Manufacturer #: CT110600SSBL
    SKU: 25574132
    $0.62
    Checking Pricing
         
    Bundle Diameter (Inches):5.98 in.
    Color:Natural
    Length:21.18 in. L
    Tensile Strength (Pound):110
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT110600SSBL
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 5.98 in.
    • Length 21.18 in. L
    Product Overview:
    Nylon Stainless Steel BARB Cable Ties, 21.18 IN L, .39 IN W, Tensile Strength: 120 Lbs
    Nylon Stainless Steel BARB Cable Ties, 21.18 IN L, .39 IN W, Tensile Strength: 120 Lbs