Burndy CT110400SSBL0 Cable Ties With Stainless Steel Barb, 14.88 L x 0.28 in. W, Tensile Strength 110 lb., Black Nylon | Graybar Store
     
Burndy - Cable Ties With Stainless Steel Barb, 14.88 L x 0.28 in. W, Tensile Strength 110 lb., Black Nylon - CT110400SSBL0
+ / - Hover over image to Zoom
Other Views

    Cable Ties With Stainless Steel Barb, 14.88 L x 0.28 in. W, Tensile Strength 110 lb., Black Nylon

    Manufacturer: Burndy
    Manufacturer #: CT110400SSBL0
    SKU: 25574129
    $0.47
    Checking Pricing
         
    Bundle Diameter (Inches):4.02 IN
    Color:Black
    Length:14.88 in.
    Tensile Strength (Pound):110
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT110400SSBL0
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4.02 IN
    • Length 14.88 in.
    Product Overview:
    Nylon Stainless Steel BARB Cable Ties, 14.88 IN L, .28 IN W, Tensile Strength: 110 Lbs,Color:Black
    Nylon Stainless Steel BARB Cable Ties, 14.88 IN L, .28 IN W, Tensile Strength: 110 Lbs,Color:Black