Burndy CT110200SSBC0 Cable Ties With Stainless Steel Barb, 8.7 L x 0.28 in. W, Tensile Strength 110 lb., Nylon 6.6 | Graybar Store
     
Burndy - Cable Ties With Stainless Steel Barb, 8.7 L x 0.28 in. W, Tensile Strength 110 lb., Nylon 6.6 - CT110200SSBC0
+ / - Hover over image to Zoom
Other Views

    Cable Ties With Stainless Steel Barb, 8.7 L x 0.28 in. W, Tensile Strength 110 lb., Nylon 6.6

    Manufacturer: Burndy
    Manufacturer #: CT110200SSBC0
    SKU: 25574187
    $0.28
    Checking Pricing
         
    Bundle Diameter (Inches):2.01 IN max
    Color:UV Black
    Length:8.7 in.
    Tensile Strength (Pound):110
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT110200SSBC0
    • Color UV Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 2.01 IN max
    • Length 8.7 in.
    Product Overview:
    Nylon Stainless Steel BARB Cable Ties, 8.7 IN L, .28 IN W, Tensile Strength: 110 Lbs,Material:Nylon 6/6
    Nylon Stainless Steel BARB Cable Ties, 8.7 IN L, .28 IN W, Tensile Strength: 110 Lbs,Material:Nylon 6/6