Siemon CT-UMA-04 Universal Modular Furniture Adapter, Thermoplastic, Snap-In Mount, Grey, 2.64 x 3.81 x 0.71 in., Yes | Graybar Store
     
Siemon - Universal Modular Furniture Adapter, Thermoplastic, Snap-In Mount, Grey, 2.64 x 3.81 x 0.71 in., Yes - CT-UMA-04
+ / - Hover over image to Zoom
Other Views

    Universal Modular Furniture Adapter, Thermoplastic, Snap-In Mount, Grey, 2.64 x 3.81 x 0.71 in., Yes

    Manufacturer: Siemon
    Manufacturer #: CT-UMA-04
    SKU: 25482098
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Grey
    Dimensions (Inches):2.64 in. x 3.81 in. x 0.71 in.
    Labels:Yes
    Use With:Modular Furniture System
    Part Number:CT-UMA-04
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT-UMA-04
    • Color Grey
    • Part Number CT-UMA-04
    • Dimensions (Inches) 2.64 in. x 3.81 in. x 0.71 in.
    • Labels Yes
    • Made Of Thermoplastic
    • Mounting Snap-In Mount
    • Use With Modular Furniture System
    • ECCN EAR99
    Product Overview:
    Universal Modular Furniture Adapter, Thermoplastic, Snap-In Mount, Grey, 2.64 x 3.81 x 0.71 in, Yes, Modular Furniture System