Leviton CT-U6R06L058F-CRA06N-CRA06N-CB03W Copper Patch Cables, 58 ft., Blue, Red, Cat 6 | Graybar Store
     
Leviton - Copper Patch Cables, 58 ft., Blue, Red, Cat 6 - CT-U6R06L058F-CRA06N-CRA06N-CB03W
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 58 ft., Blue, Red, Cat 6

    Manufacturer: Leviton
    Manufacturer #: CT-U6R06L058F-CRA06N-CRA06N-CB03W
    SKU: 25856905
    $681.17
    Checking Pricing
         
    Quick Order:Y
    Color:Blue, Red
    Length:58 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CT-U6R06L058F-CRA06N-CRA06N-CB03W
    • Color Blue, Red
    • Length 58 ft.
    Product Overview:
    Copper Patch Cables, Cat 6, 58 ft, Blue, Red