Leviton CT-U6R06L050F-CRA06N-CRA06N-CB03W Copper Patch Cables, 50 ft., Red, Cat 6 | Graybar Store
     
Leviton - Copper Patch Cables, 50 ft., Red, Cat 6 - CT-U6R06L050F-CRA06N-CRA06N-CB03W
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 50 ft., Red, Cat 6

    Manufacturer: Leviton
    Manufacturer #: CT-U6R06L050F-CRA06N-CRA06N-CB03W
    SKU: 25699884
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CT-U6R06L050F-CRA06N-CRA06N-CB03W
    • Color Red
    • Length 50 ft.
    Product Overview:
    Copper Patch Cables, Cat 6, 568B, 50 ft, Red