Leviton CT-U6R06L043FCRA06N-CRA06N-CB03 Copper Patch Cables, 43 ft., Blue, Red, Cat 6 | Graybar Store
     
Leviton - Copper Patch Cables, 43 ft., Blue, Red, Cat 6 - CT-U6R06L043FCRA06N-CRA06N-CB03
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 43 ft., Blue, Red, Cat 6

    Manufacturer: Leviton
    Manufacturer #: CT-U6R06L043FCRA06N-CRA06N-CB03
    SKU: 25699534
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Blue, Red
    Length:43 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CT-U6R06L043FCRA06N-CRA06N-CB03
    • Color Blue, Red
    • Length 43 ft.
    Product Overview:
    Copper Patch Cables, Cat 6, 43 ft, Blue, Red