Siemon CT-SC-4-20 CT Fiber Coupler, Flat, SC Duplex | Graybar Store
     
Siemon - CT Fiber Coupler, Flat, SC Duplex - CT-SC-4-20
+ / - Hover over image to Zoom
Other Views

    CT Fiber Coupler, Flat, SC Duplex

    Manufacturer: Siemon
    Manufacturer #: CT-SC-4-20
    SKU: 95077270
    $21.89
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:4
    Fiber Category:Multimode
    Color:Ivory
    Adapter Housing Color:Ivory
    No. of Adapters:2
    Adapter Type:SC Duplex
    Adapter Type Front:Flat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT-SC-4-20
    • Color Ivory
    • Connector Type SC
    • UNSPSC 43223300
    • Adapter Housing Color Ivory
    • Adapter Type SC Duplex
    • Adapter Type Front Flat
    • Fiber Category Multimode
    • Fiber Count 4
    • No. of Adapters 2
    • ECCN EAR99
    Product Overview:
    SC, 4, Multimode, Ivory, 2, SC Duplex, Flat