Panduit CT-980 Uni-Die™ Dieless Hydraulic Crimping Tool, 4 AWG to 750 MCM | Graybar Store
     
Panduit - Uni-Die™ Dieless Hydraulic Crimping Tool, 4 AWG to 750 MCM - CT-980
+ / - Hover over image to Zoom
Other Views

    Uni-Die™ Dieless Hydraulic Crimping Tool, 4 AWG to 750 MCM

    Manufacturer: Panduit
    Manufacturer #: CT-980
    SKU: 25182874
    $3,479.81
    Checking Pricing
         
    Capacity:4 AWG to 750 MCM
    Operating Force:6.2 Tons
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CT-980
    • Type Tools - Hydraulic
    • UNSPSC 27111518
    • Brand Uni-Die
    • Capacity 4 AWG to 750 MCM
    • Materials Various Materials
    • Operating Force 6.2 Tons
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    Uni-Die™ dieless hydraulic crimping tools can be used with 4 AWG to 750 MCM copper or 4 AWG to 500 MCM aluminum.
    Benefits and Features
    • Light weight aluminum alloy crimp head with flip open top to accommodate splices
    • Crimp head rotates 360 degrees
    • Light weight aluminum design weighs nine pounds
    • Soft rubber inlay comfort grips
    • Automatic piston refraction to signal complete crimp
    • 2 stage rapid advance hydraulic system with double action pump handle reduces number of pumps to make a crimp