Panduit CT-3001 Battery Crimping Tool, 6 Ton, 120V AC, 8 to 3/0 AWG | Graybar Store
     
Panduit - Battery Crimping Tool, 6 Ton, 120V AC, 8 to 3/0 AWG - CT-3001
+ / - Hover over image to Zoom
Other Views

    Battery Crimping Tool, 6 Ton, 120V AC, 8 to 3/0 AWG

    Manufacturer: Panduit
    Manufacturer #: CT-3001
    SKU: 25309710
    $3,140.55
    Checking Pricing
         
    Standard:UL Listed Certified
    Capacity:8 to 3/0 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CT-3001
    • Type Tools - Hydraulic
    • UNSPSC 27111518
    • Capacity 8 to 3/0 AWG
    Product Overview:
    Die type 6 ton in-line crimping tool, 18V lithium-ion battery powered, 120 VAC charger, Jaw opening: 1.8" (45.7mm), Weight: 7.15 lbs. (3.2 kg) with battery, Length: 19.5" (495.3mm), Height: 4.5" (114.3mm), Width: 2.88" (73mm).